Pentair Hoffman ESH1917 Solid Shelf, Steel, Single-Sided, 17 in. D | Graybar Store
Pentair Hoffman - Solid Shelf, Steel, Single-Sided, 17 in. D - ESH1917
+ / - Hover over image to Zoom
Other Views

    Solid Shelf, Steel, Single-Sided, 17 in. D

    Manufacturer: Pentair Hoffman
    Manufacturer #: ESH1917
    SKU: 22078216
    $102.83
    Checking Pricing
         
    Rack Units:2
    Height (Inches):3.74 in.
    Color:Black
    Material:Steel
    Size:3.74 H x 19 W x 17 D in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # ESH1917
    • Color Black
    • Size 3.74 H x 19 W x 17 D in
    • Type Single-Sided Solid Shelf
    • Rack Units 2
    • Height (Inches) 3.74 in.
    • Material Steel
    Product Overview:
    Hoffman® Single-Sided Shelf, Size: 3.74 H x 19 W x 17 D in, Black, Steel, Rack Units: 2