B-Line (Eaton) SB749S1915SFB Cantilevered Shelf, Steel, Single Sided, Rack Mount, Black, 19 in. | Graybar Store
B-Line (Eaton) - Cantilevered Shelf, Steel, Single Sided, Rack Mount, Black, 19 in. - SB749S1915SFB
+ / - Hover over image to Zoom
Other Views

    Cantilevered Shelf, Steel, Single Sided, Rack Mount, Black, 19 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: SB749S1915SFB
    SKU: 25245356
    $54.66
    Checking Pricing
         
    Height (Inches):3-7/16 in.
    Color:Black
    Depth (Inches):15 in.
    Rack Units:2
    Use With:Network Equipment Rack
    Mounting Type:Rack Mount
    Width (Inches):19 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # SB749S1915SFB
    • Color Black
    • Type Solid Shelf
    • Rack Units 2
    • Depth (Inches) 15 in.
    • Height (Inches) 3-7/16 in.
    Product Overview:
    Eaton® B-Line Single-Sided Rack, Black, Steel, Rack Units: 2, Width (Inches): 19 in
    Single sided rack mount shelf is used to support equipment in a relay rack. Shelf has a 100 pound load capacity.