Chatsworth Products Inc. - Narrow Cable Manager, Singe-Sided, Vertical Mount, Grey, 7 ft. - 11730-103
+ / - Hover over image to Zoom
Other Views

Narrow Cable Manager, Singe-Sided, Vertical Mount, Grey, 7 ft.

Manufacturer: Chatsworth Products Inc.
Manufacturer #: 11730-103
SKU: 96048095
Checking Pricing
     
Height (Inches):7 ft
Mounting Type:Vertical
Width (Inches):3.65 in
Color:Gray
Depth (Inches):6.38 in
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Chatsworth Products Inc.
  • Manufacturer # 11730-103
  • Color Gray
  • Depth (Inches) 6.38 in
  • Height (Inches) 7 ft
  • Mounting Type Vertical
  • Width (Inches) 3.65 in
Product Overview:
11730 Single-Sided Narrow Vertical Cabling Section, Gray, Vertical, Width (Inches): 3.65 in, Height (Inches): 7 ft