Thomas and Betts Homac CSB 2/0-3 S Single-Sided Insulated Multi-Cable Connector Block | Graybar Store
Thomas and Betts Homac - Single-Sided Insulated Multi-Cable Connector Block - CSB 2/0-3 S
+ / - Hover over image to Zoom
Other Views

    Single-Sided Insulated Multi-Cable Connector Block

    Manufacturer: Thomas and Betts Homac
    Manufacturer #: CSB 2/0-3 S
    SKU: 25282840
    $36.42
    Checking Pricing
         
    Wire Size:14 AWG to 2/0 AWG
    No. of Ports:3
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts Homac
    • Manufacturer # CSB 2/0-3 S
    • No. of Ports 3
    • Insulation Material PVC
    • Wire Size 14 AWG to 2/0 AWG
    • Material Aluminum
    • For Use With Aluminum, Copper Conductor
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    3-outlet single-sided insulated multi-cable connector block with 2 outlets for 14 to 2/0 AWG wire.