Legrand Ortronics - Single-Sided Horizontal Cable Manager - OR-SHMC2RUW
+ / - Hover over image to Zoom
Other Views

Single-Sided Horizontal Cable Manager

Manufacturer: Legrand Ortronics
Manufacturer #: OR-SHMC2RUW
SKU: 25718379
Checking Pricing
     
Height (Inches):1.72 in
Color:White
Depth (Inches):8.31 in
Rack Units:2
No. of Sides:Single-Sided
Width (Inches):19.03 in
Material:ABS; Polycarbonate
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Legrand Ortronics
  • Manufacturer # OR-SHMC2RUW
  • Color White
  • Rack Units 2
  • Depth (Inches) 8.31 in
  • Height (Inches) 1.72 in
  • Width (Inches) 19.03 in
  • Material ABS; Polycarbonate
  • No. of Sides Single-Sided
Product Overview:
Ortronics® Single-Sided Horizontal Cable Manager, White, ABS; Polycarbonate, Horizontal, Rack Units: 2 RU