Chatsworth Products Inc. - Single-Sided Horizontal Cable Manager - 35441-703
+ / - Hover over image to Zoom
Other Views

Single-Sided Horizontal Cable Manager

Manufacturer: Chatsworth Products Inc.
Manufacturer #: 35441-703
SKU: 25189264
Checking Pricing
     
Color:Black
Rack Units:3
Depth (Inches):8.2 in
Width (Inches):19 in
Height (Inches):5.25 in
No. of Sides:Single-Sided
Material:Aluminum
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Chatsworth Products Inc.
  • Manufacturer # 35441-703
  • Color Black
  • Mounting Style Horizontal
  • Type Cable Manager
  • Rack Units 3
  • Depth (Inches) 8.2 in
  • Height (Inches) 5.25 in
  • Width (Inches) 19 in
  • Material Aluminum
  • Includes Plastic T-Shaped Cable Guides
  • No. of Sides Single-Sided
Product Overview:
Evolution® Single-Sided Horizontal Cable Manager, Black, Aluminum, Horizontal, Equipment Cords; Jumper Cords; Patch Cords; Premise Cables, Rack Units: 3 RU