Chatsworth Products Inc. - Evolution® Cable Manager, Horizontal, Black, 1 RU - 35441-701
+ / - Hover over image to Zoom
Other Views

Evolution® Cable Manager, Horizontal, Black, 1 RU

Manufacturer: Chatsworth Products Inc.
Manufacturer #: 35441-701
SKU: 25189263
$68.54
Checking Pricing
     
Color:Black
Rack Units:1
Depth (Inches):8.2 in
Width (Inches):19 in
Height (Inches):1.75 in
No. of Sides:Single-Sided
Material:Aluminum; Steel
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Chatsworth Products Inc.
  • Manufacturer # 35441-701
  • Color Black
  • Application Equipment Cords; Jumper Cords; Patch Cords; Premise Cables
  • Mounting Style Horizontal
  • Type Horizontal Cable Manager
  • Rack Units 1
  • Brand Evolution
  • Depth (Inches) 8.2 in
  • Height (Inches) 1.75 in
  • Width (Inches) 19 in
  • Material Aluminum; Steel
  • Includes Plastic T-Shaped Cable Guides
  • No. of Sides Single-Sided
Product Overview:
Horizontal Cable Manager, Type Cable Manager, Color Black, Height 19 Inch, Cover Type Hinged, Weight 4 Lb, Brand or Series Evolution