B-Line (Eaton) BCH21-3S Single Sided 3 Tier Cable Fastener With 1 5/16 in. Hooks (3) | Graybar Store
B-Line (Eaton) - Single Sided 3 Tier Cable Fastener With 1 5/16 in. Hooks (3) - BCH21-3S
+ / - Hover over image to Zoom
Other Views

    Single Sided 3 Tier Cable Fastener With 1 5/16 in. Hooks (3)

    Manufacturer: B-Line (Eaton)
    Manufacturer #: BCH21-3S
    SKU: 98307961
    $223.90
    Checking Pricing
         
    Size (Inches):1-5/16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # BCH21-3S
    • Materials 6063-T6 Aluminum
    Product Overview:
    Aluminum single sided 3 tier cable fastener with Qwik Latch™ cable retainer. Hook size 1 5/16 in. Overall height 14 3/4 in.
    • Factory Assembled Multi-Tier Fasteners Speed Up Installation
    • Available in Two- to Six-Tier Assemblies
    • Unique Design Prevents Hook and Assembly Rotation When Pulling Cable
    • Qwik-Latch™ Cable Retainer Included With Each Hook
    • All Support Bars Furnished in 6063-T6 Aluminum
    • Static Load Capacity 30 lb. (Per Hook)