Hubbell Wiring Device - Kellems PT71SD Single Service Furntiure Feed Through-Floor Fitting | Graybar Store
Hubbell Wiring Device - Kellems - Single Service Furntiure Feed Through-Floor Fitting - PT71SD
+ / - Hover over image to Zoom
Other Views

    Single Service Furntiure Feed Through-Floor Fitting

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: PT71SD
    SKU: 96097395
    $197.67
    Checking Pricing
         
    Conduit Entry (Inches):1-3/4 in.
    Core Size (Inches):3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # PT71SD
    • Conduit Entry (Inches) 1-3/4 in.
    • Core Size (Inches) 3 in.
    • Country of Origin US - USA
    Product Overview:
    Single Service Furntiure Feed Through-Floor Fitting, Core Size (Inches): 3 in, Conduit Entry (Inches): 1-3/4 in
    Accepts 1, 1.5, 2 And 3-Unit High Inserts; Fill Unused Spaces With Blank Modules for a Secure Fitting And to Prevent Debris From Entering Wallplate; Mounts to Standard NEMA Openings, Single And Dual-Gang Backboxes, or 4 Square Boxes With Appropriate Reduc