Bridgeport Fittings BL-17 Single Screw Strap Connector, Zinc Die Cast, Flexible Metallic Conduit, 1/2 in. | Graybar Store
Bridgeport Fittings - Single Screw Strap Connector, Zinc Die Cast, Flexible Metallic Conduit, 1/2 in. - BL-17
+ / - Hover over image to Zoom
Other Views

    Single Screw Strap Connector, Zinc Die Cast, Flexible Metallic Conduit, 1/2 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: BL-17
    SKU: 25234302
    $1.40
    Checking Pricing
         
    Trade Size (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # BL-17
    • Connection Type Set-Screw
    • Materials Zinc Die Cast
    • Throat Type Non-Insulated
    • For Use With Flexible Metal Conduit
    • Trade Size (Inches) 1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Single Screw Strap Connector, Zinc Die Cast, Trade Size (Inches): 1/2 in, Throat Type: Non-Insulated, Connection Type: Single Screw Strap