Bridgeport Fittings 802SP Whipper-Snap® Single Screw Connector, Zinc Die Cast, 90°, Armored Cable, 3/8 in. | Graybar Store
Bridgeport Fittings - Whipper-Snap® Single Screw Connector, Zinc Die Cast, 90°, Armored Cable, 3/8 in. - 802SP
+ / - Hover over image to Zoom
Other Views

    Whipper-Snap® Single Screw Connector, Zinc Die Cast, 90°, Armored Cable, 3/8 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 802SP
    SKU: 25060997
    $1.36
    Checking Pricing
         
    Trade Size (Inches):3/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 802SP
    • Bend (Degree) 90
    • Connection Type Whipper-Snap
    • Finish Ball Burnished and Mirror Smooth
    • Materials Zinc Die Cast with Steel
    • Throat Type Non-Insulated
    • For Use With AC/MC Cable; Flexible Metal Conduit
    • Trade Size (Inches) 3/8 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Single Screw 90° Connector, Steel (Cover); Zinc Die Cast, Trade Size (Inches): 3/8 in, Throat Type: Non-Insulated, Connection Type: Whipper-Snap, Ball Burnished; Mirror Smooth