Leviton 5651 Single Receptacle | Graybar Store
Leviton - Single Receptacle - 5651
+ / - Hover over image to Zoom
Other Views

    Single Receptacle

    Manufacturer: Leviton
    Manufacturer #: 5651
    SKU: 88157107
    $5.59
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:250 V
    NEMA Rating:NEMA 6-15R; WD-6
    Color:Brown
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5651
    • Color Brown
    • Amperage 15A
    • Ground Grounded
    • Materials Thermoplastic Nylon
    • NEMA Rating NEMA 6-15R; WD-6
    • No. of Poles 2
    • No. of Wires 3
    • Voltage Rating 250 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Single Receptacle, 250V, 15A, Brown, 2P3W, NEMA 6 15R, WD 6, Polypropylene, Thermoplastic Nylon