Leviton 5261-R Single Receptacle | Graybar Store
Leviton - Single Receptacle - 5261-R
+ / - Hover over image to Zoom
Other Views

    Single Receptacle

    Manufacturer: Leviton
    Manufacturer #: 5261-R
    SKU: 25640709
    $11.46
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:125 V
    NEMA Rating:NEMA 5-15R; WD-6
    Color:Red
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5261-R
    • Color Red
    • Amperage 15A
    • Ground Grounded
    • Materials Nylon; Thermoplastic Nylon
    • NEMA Rating NEMA 5-15R; WD-6
    Product Overview:
    Single Receptacle, 125V, 15A, Red, 2P3W, NEMA 5 15R, WD 6, Nylon