Hubbell Wiring Device - Kellems RR205 Single Receptacle | Graybar Store
Hubbell Wiring Device - Kellems - Single Receptacle - RR205
+ / - Hover over image to Zoom
Other Views

    Single Receptacle

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: RR205
    SKU: 25164795
    $8.00
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:250 V
    Color:Brown
    NEMA Rating:NEMA 6-20R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # RR205
    • Color Brown
    • Amperage 20A
    • Ground Self-Grounded
    • Materials Thermoplastic
    • NEMA Rating NEMA 6-20R
    • No. of Poles 2
    • No. of Wires 3
    • Voltage Rating 250 V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    tradeSELECT® Single Receptacle, Voltage Rating: 250 V, Amperage: 20 A, Brown, NEMA 6 to 20R