Hubbell Wiring Device - Kellems SR620G Single Receptacle | Graybar Store
Hubbell Wiring Device - Kellems - Single Receptacle - SR620G
+ / - Hover over image to Zoom
Other Views

    Single Receptacle

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SR620G
    SKU: 22085021
    $29.97
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:250 V
    Color:Grey
    NEMA Rating:NEMA 6-20R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SR620G
    • Color Grey
    • Amperage 20A
    • Ground Grounded
    • Materials Nylon
    • NEMA Rating NEMA 6-20R
    • No. of Poles 2
    • No. of Wires 3
    • Voltage Rating 250 V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Single Receptacle, Voltage Rating: 250 V, Amperage: 20 A, Gray, NEMA 6 to 20R, Nylon