Viking Electronics ACA-1A Single Port Automated Call Attendant, White Box | Graybar Store
Viking Electronics - Single Port Automated Call Attendant, White Box - ACA-1A
+ / - Hover over image to Zoom
Other Views

    Single Port Automated Call Attendant, White Box

    Manufacturer: Viking Electronics
    Manufacturer #: ACA-1A
    SKU: 97227469
    $508.91
    Checking Pricing
         
    No. of Ports:1
    Color / Finish:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Viking Electronics
    • Manufacturer # ACA-1A
    • No. of Ports 1
    • Color / Finish White
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Automated call attendant (1 Port) with white box.
    • Non-volatile E2 memory - no batteries required for memory retention during power failures.
    • Remote or local recording.
    • Bilingual capabilities - allows menu selection in two languages.
    • Programmable ring delay.
    • Professionally greets and processes calls.