Leviton 16R23-UB Single Pole Cam-Type Panel Mount Receptacle | Graybar Store
Leviton - Single Pole Cam-Type Panel Mount Receptacle - 16R23-UB
+ / - Hover over image to Zoom
Other Views

    Single Pole Cam-Type Panel Mount Receptacle

    Manufacturer: Leviton
    Manufacturer #: 16R23-UB
    SKU: 25761700
    $48.77
    Checking Pricing
         
    Amperage:400A
    Voltage Rating:600 V AC/V DC
    Wire Size:2 to 4/0 AWG
    Color:Blue
    Gender:Male
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 16R23-UB
    • Color Blue
    • Gender Male
    • Amperage 400A
    Product Overview:
    16 Series Single-Pole Cam-Type Panel Mount Receptacle, 400A, Blue, 600V AC/V DC, Wire Size 2 to 4/0 AWG, Male