Leviton 1221-PLR 20A 120V Extra Heavy Duty Industrial 1 Pole Pilot Light Toggle AC Quiet Switch, Red | Graybar Store
Leviton - 20A 120V Extra Heavy Duty Industrial 1 Pole Pilot Light Toggle AC Quiet Switch, Red - 1221-PLR
+ / - Hover over image to Zoom
Other Views

    20A 120V Extra Heavy Duty Industrial 1 Pole Pilot Light Toggle AC Quiet Switch, Red

    Manufacturer: Leviton
    Manufacturer #: 1221-PLR
    SKU: 88311401
    $23.40
    Checking Pricing
         
    Color:Red
    Switch Type:1-Pole
    Voltage Rating:120V
    Amperage:20A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 1221-PLR
    • Color Red
    • Amperage 20A
    • Grade Industrial
    • Switch Style Pilot Light
    • Switch Type 1-Pole
    • Voltage Rating 120V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Extra heavy duty 20A 120V back and side wired single pole self grounding pilot light (illuminated ON, req. Neutral) toggle AC quiet switch with red toggle.
    Leviton's Industrial Grade AC toggle switches for extra heavy-duty applications represent top-of-the-line quality and peak performance. Leviton uses the finest materials available and the highest production standards to produce industrial switches of unmatched versatility and reliability.