Pass and Seymour (Legrand) TM818-TRLACC TradeMaster® Combination 15A 120/125V Tamper Resistant Switch and Receptacle, Light Almond | Graybar Store
Pass and Seymour (Legrand) - TradeMaster® Combination 15A 120/125V Tamper Resistant Switch and Receptacle, Light Almond - TM818-TRLACC
+ / - Hover over image to Zoom
Other Views

    TradeMaster® Combination 15A 120/125V Tamper Resistant Switch and Receptacle, Light Almond

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: TM818-TRLACC
    SKU: 25280485
    $23.92
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:125 V
    Color:Almond
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # TM818-TRLACC
    • Color Almond
    • Type Combination 3 Way Switch
    • Amperage 15A
    • Voltage Rating 125 V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Legrand® Single Pole 3 Way Switch, 15A, Almond, 125V