Tripp Lite PDUMV30HV2 Single-Phase Monitored Power Distribution Unit | Graybar Store
Tripp Lite - Single-Phase Monitored Power Distribution Unit - PDUMV30HV2
+ / - Hover over image to Zoom
Other Views

    Single-Phase Monitored Power Distribution Unit

    Manufacturer: Tripp Lite
    Manufacturer #: PDUMV30HV2
    SKU: 25840152
    $476.20
    Checking Pricing
         
    Watts:5.8 kW
    Color:Black/Grey
    Size:2.52 in
    No. of Outlets:40
    Plug Configuration:NEMA L6-30P
    Length:70 in.
    Width (Inches):2.17
    Amps:30 A
    Voltage (Volts):200; 208; 240
    Cord Length (Feet):10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # PDUMV30HV2
    • Color Black/Grey
    • Size 2.52 in
    • Voltage (Volts) 200; 208; 240
    • Amps 30 A
    • Cord Length (Feet) 10
    • Length 70 in.
    • No. of Outlets 40
    • Plug Configuration NEMA L6-30P
    • Watts 5.8 kW
    • Width (Inches) 2.17
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Single-Phase Monitored Power Distribution Unit, Voltage (Volts): 200 V; 208 V; 240 V, Amps: 30 A, Black; Gray, Receptacle Configuration: (40) C13; (8) C19, Cord Length (Feet): 10 ft