Tripp Lite PDUMNV20 Single-Phase Monitored Power Distribution Unit | Graybar Store
Tripp Lite - Single-Phase Monitored Power Distribution Unit - PDUMNV20
+ / - Hover over image to Zoom
Other Views

    Single-Phase Monitored Power Distribution Unit

    Manufacturer: Tripp Lite
    Manufacturer #: PDUMNV20
    SKU: 25273473
    $493.15
    Checking Pricing
         
    Additional Features:L5 20R to 5 15/20P Adapter; Owner's Manual; Plug Retention Plates; Rack Mount PDU; Rack Mounting Brackets
    Watts:1.9 kW
    Color:Black
    Size:2.19 in
    No. of Outlets:24
    Plug Configuration:NEMA 5-20P; NEMA L5-20P
    Length:70 in.
    Width (Inches):1.75
    Amps:20 A
    Voltage (Volts):100; 120; 127
    Cord Length (Feet):10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # PDUMNV20
    • Color Black
    • Size 2.19 in
    • Voltage (Volts) 100; 120; 127
    • Additional Features L5 20R to 5 15/20P Adapter; Owner's Manual; Plug Retention Plates; Rack Mount PDU; Rack Mounting Brackets
    • Amps 20 A
    • Cord Length (Feet) 10
    • Length 70 in.
    • No. of Outlets 24
    • Plug Configuration NEMA 5-20P; NEMA L5-20P
    • Watts 1.9 kW
    • Width (Inches) 1.75
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Single-Phase Monitored Power Distribution Unit, Voltage (Volts): 100 V; 120 V; 127 V, Amps: 20 A, Black, Receptacle Configuration: (24) 5-15/20R, Cord Length (Feet): 10 ft