Tripp Lite PDUMNV15 Single-Phase Monitored PDU Vertical Rack Mount | Graybar Store
Tripp Lite - Single-Phase Monitored PDU Vertical Rack Mount - PDUMNV15
+ / - Hover over image to Zoom
Other Views

    Single-Phase Monitored PDU Vertical Rack Mount

    Manufacturer: Tripp Lite
    Manufacturer #: PDUMNV15
    SKU: 25273472
    $443.84
    Checking Pricing
         
    Voltage (Volts):120V
    Watts:1.4 kW
    Length:10 ft.
    Plug Configuration:NEMA 5-15P
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # PDUMNV15
    • Voltage (Volts) 120V
    • Length 10 ft.
    • Plug Configuration NEMA 5-15P
    • Watts 1.4 kW
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    1.4kW Single-Phase Monitored PDU, 120V Outlets (16 5-15R), 5-15P, 10ft Cord, 0U Vertical, TAA