Tripp Lite PDUMH30HV Single Phase Metered PDU, Rack Mount TAA | Graybar Store
Tripp Lite - Single Phase Metered PDU, Rack Mount TAA - PDUMH30HV
+ / - Hover over image to Zoom
Other Views

    Single Phase Metered PDU, Rack Mount TAA

    Manufacturer: Tripp Lite
    Manufacturer #: PDUMH30HV
    SKU: 25474440
    $439.22
    Checking Pricing
         
    Additional Features:2U Rack PDU; Mounting Brackets; Plug Retention Plates; User Manual
    Watts:5.8 kW
    Color:Black
    Size:12.5 in
    No. of Outlets:16
    Rack Units:2
    Plug Configuration:NEMA L6-30P
    Length:17.5 in.
    Width (Inches):3.5
    Amps:30 A
    Voltage (Volts):200; 208; 240
    Cord Length (Feet):12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # PDUMH30HV
    • Color Black
    • Size 12.5 in
    • Voltage (Volts) 200; 208; 240
    • Rack Units 2
    • Additional Features 2U Rack PDU; Mounting Brackets; Plug Retention Plates; User Manual
    • Amps 30 A
    • Cord Length (Feet) 12
    • Length 17.5 in.
    • No. of Outlets 16
    • Plug Configuration NEMA L6-30P
    • Watts 5.8 kW
    • Width (Inches) 3.5
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Single-Phase Metered Power Distribution Unit, Voltage (Volts): 200 V; 208 V; 240 V, Amps: 30 A, Black, Receptacle Configuration: (16) C13; (2) C19, Cord Length (Feet): 12 ft