Tripp Lite PDUV15 Single-Phase Basic Vertical PDU | Graybar Store
Tripp Lite - Single-Phase Basic Vertical PDU - PDUV15
+ / - Hover over image to Zoom
Other Views

    Single-Phase Basic Vertical PDU

    Manufacturer: Tripp Lite
    Manufacturer #: PDUV15
    SKU: 25369852
    $98.63
    Checking Pricing
         
    Voltage (Volts):120V
    Watts:1.44 kw
    Length:15 ft.
    Plug Configuration:NEMA 5-15P
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # PDUV15
    • Voltage (Volts) 120V
    • Length 15 ft.
    • Plug Configuration NEMA 5-15P
    • Watts 1.44 kw
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    1.44kw Single-Phase Basic PDU, 120V Outlets (14 5-15R), 5-15P, 15ft Cord, 0U Vertical