Tripp Lite PDU40TDUAL Single-Phase Basic Power Distribution Unit | Graybar Store
Tripp Lite - Single-Phase Basic Power Distribution Unit - PDU40TDUAL
+ / - Hover over image to Zoom
Other Views

    Single-Phase Basic Power Distribution Unit

    Manufacturer: Tripp Lite
    Manufacturer #: PDU40TDUAL
    SKU: 25059174
    $321.11
    Checking Pricing
         
    Receptacle Configuration:(40) 5-15/20R
    Watts:3.8 kW
    Color:Black; Grey
    Size:3 in
    No. of Outlets:40
    Plug Configuration:NEMA 5-20P; NEMA L5-20P
    Length:70 in.
    Width (Inches):1.5
    Amps:40 A
    Voltage (Volts):100; 120; 127
    Cord Length (Feet):10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # PDU40TDUAL
    • Color Black; Grey
    • Size 3 in
    • Voltage (Volts) 100; 120; 127
    • Amps 40 A
    • Cord Length (Feet) 10
    • Length 70 in.
    • No. of Outlets 40
    • Plug Configuration NEMA 5-20P; NEMA L5-20P
    • Receptacle Configuration (40) 5-15/20R
    • Watts 3.8 kW
    • Width (Inches) 1.5
    • Country of Origin CN - China
    Product Overview:
    Single-Phase Basic Power Distribution Unit, Voltage (Volts): 100 V; 120 V; 127 V, Amps: 40 A, Black; Gray, Receptacle Configuration: (40) 5-15/20R, Cord Length (Feet): 10 ft