Tripp Lite PDU1230 Single-Phase Basic PDU Wall Mount, 15 ft length | Graybar Store
Tripp Lite - Single-Phase Basic PDU Wall Mount, 15 ft length - PDU1230
+ / - Hover over image to Zoom
Other Views

    Single-Phase Basic PDU Wall Mount, 15 ft length

    Manufacturer: Tripp Lite
    Manufacturer #: PDU1230
    SKU: 25058737
    $303.27
    Checking Pricing
         
    Voltage (Volts):200-240 V
    Watts:4.8/5.8 Kw
    Length:15 ft.
    Plug Configuration:NEMA L6-30P
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # PDU1230
    • Voltage (Volts) 200-240 V
    • Length 15 ft.
    • Plug Configuration NEMA L6-30P
    • Watts 4.8/5.8 Kw
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    4.8/5.8kW Single-Phase Basic PDU, 200-240V Outlets (16-C13 & 4-C19), L6-30P, 15ft Cord, 1U Rack-Mount