Tripp Lite PDU2430 Single-Phase Basic PDU Wall Mount, 15 ft length | Graybar Store
Tripp Lite - Single-Phase Basic PDU Wall Mount, 15 ft length - PDU2430
+ / - Hover over image to Zoom
Other Views

    Single-Phase Basic PDU Wall Mount, 15 ft length

    Manufacturer: Tripp Lite
    Manufacturer #: PDU2430
    SKU: 22084176
    $258.56
    Checking Pricing
         
    Voltage (Volts):120V
    Watts:2900
    Length:15 ft.
    Plug Configuration:NEMA L5-30P
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # PDU2430
    • Voltage (Volts) 120V
    • Length 15 ft.
    • Plug Configuration NEMA L5-30P
    • Watts 2900
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    2.9kW Single-Phase Basic PDU, 120V Outlets (24 5-15R), L5-30P, 15ft Cord, 1U Rack-Mount