Tripp Lite PDU1215 Single-Phase Basic PDU Wall Mount, 15 ft length | Graybar Store
Tripp Lite - Single-Phase Basic PDU Wall Mount, 15 ft length - PDU1215
+ / - Hover over image to Zoom
Other Views

    Single-Phase Basic PDU Wall Mount, 15 ft length

    Manufacturer: Tripp Lite
    Manufacturer #: PDU1215
    SKU: 22048300
    $100.34
    Checking Pricing
         
    Voltage (Volts):120 V
    Watts:1.8
    Length:15 ft.
    Plug Configuration:NEMA 5-15P
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # PDU1215
    • Voltage (Volts) 120 V
    • Length 15 ft.
    • Plug Configuration NEMA 5-15P
    • Watts 1.8
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    1.8kW Single-Phase Basic PDU, 120V Outlets (13 5-15R), 5-15P, 15ft Cord, 1U Rack-Mount