Tripp Lite PDUMV20NET Single-Phase ATS / Switched PDU Vertical Rack Mount | Graybar Store
Tripp Lite - Single-Phase ATS / Switched PDU Vertical Rack Mount - PDUMV20NET
+ / - Hover over image to Zoom
Other Views

    Single-Phase ATS / Switched PDU Vertical Rack Mount

    Manufacturer: Tripp Lite
    Manufacturer #: PDUMV20NET
    SKU: 25198075
    $799.83
    Checking Pricing
         
    Voltage (Volts):120 V
    Watts:1.9 kW
    Length:10 ft.
    Plug Configuration:NEMA 5-15/20P
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # PDUMV20NET
    • Voltage (Volts) 120 V
    • Length 10 ft.
    • Plug Configuration NEMA 5-15/20P
    • Watts 1.9 kW
    • Country of Origin TW - Taiwan
    Product Overview:
    1.9kW Single-Phase Switched PDU, 120V Outlets (24 5-15/20R), L5-20P/5-20P, 10ft Cord, 0U Vertical, TAA