Tripp Lite Single-Phase ATS / Switched PDU Horizontal Rack Mount | Graybar Store
Tripp Lite - Single-Phase ATS / Switched PDU Horizontal Rack Mount
+ / - Hover over image to Zoom
Other Views

    Single-Phase ATS / Switched PDU Horizontal Rack Mount

    Manufacturer: Tripp Lite
         

    Tripp Lites Switched/Metered PDU with ATS is the ideal choice for distributing and managing power in high-density IT environments.

    • Manufacturer Tripp Lite
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Voltage (Volts)
    Watts
    Length
    Plug Configuration
    Price
    PDUMH30NET
    25198081
    120V
    2.9 kW
    10 ft.
    NEMA 5-15/20P
    $
    824
    .49
    /
    EA
    25198081
    Voltage (Volts)
    120V
    Watts
    2.9 kW
    Length
    10 ft.
    Plug Configuration
    NEMA 5-15/20P
    $
    824
    .49
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PDUMH20ATNET
    25100362
    120V
    1.9 kW
    12 ft.
    NEMA 5-15/20P
    $
    779
    .80
    /
    EA
    25100362
    Voltage (Volts)
    120V
    Watts
    1.9 kW
    Length
    12 ft.
    Plug Configuration
    NEMA 5-15/20P
    $
    779
    .80
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25198081 SKU, 25198081 ANALYTICS...
    Length
    10 ft.
    Plug Configuration
    NEMA 5-15/20P
    Price
    $
    824
    .49
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25100362 SKU, 25100362 ANALYTICS...
    Length
    12 ft.
    Plug Configuration
    NEMA 5-15/20P
    Price
    $
    779
    .80
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available