Tripp Lite PDUMH30NET Single-Phase ATS / Switched PDU Horizontal Rack Mount | Graybar Store
Tripp Lite - Single-Phase ATS / Switched PDU Horizontal Rack Mount - PDUMH30NET
+ / - Hover over image to Zoom
Other Views

    Single-Phase ATS / Switched PDU Horizontal Rack Mount

    Manufacturer: Tripp Lite
    Manufacturer #: PDUMH30NET
    SKU: 25198081
    $824.49
    Checking Pricing
         
    Voltage (Volts):120V
    Watts:2.9 kW
    Length:10 ft.
    Plug Configuration:NEMA 5-15/20P
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # PDUMH30NET
    • Voltage (Volts) 120V
    • Length 10 ft.
    • Plug Configuration NEMA 5-15/20P
    • Watts 2.9 kW
    • Country of Origin CN - China
    Product Overview:
    2.9kW Single-Phase Switched PDU, 120V Outlets (16 5-15/20R), L5-30P, 10ft Cord, 2U Rack-Mount