Tripp Lite PDUMH20ATNET Single-Phase ATS / Switched PDU Horizontal Rack Mount | Graybar Store
Tripp Lite - Single-Phase ATS / Switched PDU Horizontal Rack Mount - PDUMH20ATNET
+ / - Hover over image to Zoom
Other Views

    Single-Phase ATS / Switched PDU Horizontal Rack Mount

    Manufacturer: Tripp Lite
    Manufacturer #: PDUMH20ATNET
    SKU: 25100362
    $779.80
    Checking Pricing
         
    Voltage (Volts):120V
    Watts:1.9 kW
    Length:12 ft.
    Plug Configuration:NEMA 5-15/20P
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # PDUMH20ATNET
    • Voltage (Volts) 120V
    • Length 12 ft.
    • Plug Configuration NEMA 5-15/20P
    • Watts 1.9 kW
    • Country of Origin CN - China
    Product Overview:
    1.9kW Single-Phase ATS / Switched PDU, 120V (16 5-15/20R), 2 L5-20P / 5-20P Inputs, 2 12ft Cords, 1U Rack-Mount