Tripp Lite PDUMNV30HV Single-Phase ATS / Metered Vertical PDU Rack Mount | Graybar Store
Tripp Lite - Single-Phase ATS / Metered Vertical PDU Rack Mount - PDUMNV30HV
+ / - Hover over image to Zoom
Other Views

    Single-Phase ATS / Metered Vertical PDU Rack Mount

    Manufacturer: Tripp Lite
    Manufacturer #: PDUMNV30HV
    SKU: 25273476
    $628.77
    Checking Pricing
         
    Voltage (Volts):208/240 V
    Watts:5/5.8 kW
    Length:10 ft.
    Plug Configuration:NEMA L6-30P
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # PDUMNV30HV
    • Voltage (Volts) 208/240 V
    • Length 10 ft.
    • Plug Configuration NEMA L6-30P
    • Watts 5/5.8 kW
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    5/5.8kW Single-Phase Monitored PDU, 208/240V Outlets (20 C13 and 4 C19), L6-30P, 10ft Cord, 0U Vertical, TAA