Tripp Lite PDUMV20 Single-Phase ATS / Metered Vertical PDU Rack Mount | Graybar Store
Tripp Lite - Single-Phase ATS / Metered Vertical PDU Rack Mount - PDUMV20
+ / - Hover over image to Zoom
Other Views

    Single-Phase ATS / Metered Vertical PDU Rack Mount

    Manufacturer: Tripp Lite
    Manufacturer #: PDUMV20
    SKU: 25092047
    $200.66
    Checking Pricing
         
    Voltage (Volts):120 V
    Watts:1.9 kW
    Length:15 ft.
    Plug Configuration:NEMA 5-15/20P
    Cord Length (Feet):15
    Receptacle Configuration:(28 5-15/20R)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # PDUMV20
    • Voltage (Volts) 120 V
    • Cord Length (Feet) 15
    • Length 15 ft.
    • Plug Configuration NEMA 5-15/20P
    • Receptacle Configuration (28 5-15/20R)
    • Watts 1.9 kW
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    1.9 kW Single-Phase Metered PDU, 120V Outlets (28 5-15/20R), L5-20P/5-20P Adapter, 15ft Cord, 0U Vertical