Tripp Lite PDUMH15AT Single-Phase ATS / Metered PDU Horizontal Rack Mount | Graybar Store
Tripp Lite - Single-Phase ATS / Metered PDU Horizontal Rack Mount - PDUMH15AT
+ / - Hover over image to Zoom
Other Views

    Single-Phase ATS / Metered PDU Horizontal Rack Mount

    Manufacturer: Tripp Lite
    Manufacturer #: PDUMH15AT
    SKU: 25100359
    $419.18
    Checking Pricing
         
    Voltage (Volts):120V
    Watts:1.4 kW
    Length:12 ft.
    Plug Configuration:NEMA 5-15P
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # PDUMH15AT
    • Voltage (Volts) 120V
    • Length 12 ft.
    • Plug Configuration NEMA 5-15P
    • Watts 1.4 kW
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    1.4kW Single-Phase ATS / Metered PDU, 120V (8 5-15R), 2 5-15P, 100-127V Input, 2 12ft Cords, 1U Rack-Mount, TAA