Lutron L-PED1-WH Single Pedestal | Graybar Store
Lutron - Single Pedestal - L-PED1-WH
+ / - Hover over image to Zoom
Other Views

    Single Pedestal

    Manufacturer: Lutron
    Manufacturer #: L-PED1-WH
    SKU: 25372277
    $13.17
    Checking Pricing
         
    Height (Inches):2.96 in.
    Depth (Inches):1.46 in.
    Width (Inches):1.77 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # L-PED1-WH
    • Depth (Inches) 1.46 in.
    • Height (Inches) 2.96 in.
    • Width (Inches) 1.77 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Pico® Single Pedestal, Width (Inches): 1.77 in, Height (Inches): 2.96 in, Depth (Inches): 1.46 in