Belden 87760 0021000 Brilliance® Multimedia Control Cable, Beldfoil Shielded, Plenum FEP, 18/2, Plenum, 1000 ft. | Graybar Store
Belden - Brilliance® Multimedia Control Cable, Beldfoil Shielded, Plenum FEP, 18/2, Plenum, 1000 ft. - 87760 0021000
+ / - Hover over image to Zoom
Other Views

    Brilliance® Multimedia Control Cable, Beldfoil Shielded, Plenum FEP, 18/2, Plenum, 1000 ft.

    Manufacturer: Belden
    Manufacturer #: 87760 0021000
    SKU: 99916320
    $1,939.58
    Checking Pricing
         
    Cable Type:Plenum
    Conductor Material:Tinned Bare Copper
    Conductor Size:18 AWG
    No. of Conductors:2
    Length:1000 ft. Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 87760 0021000
    • Cable Type Plenum
    • No. of Conductors 2
    • Conductor Material Tinned Bare Copper
    • Conductor Size 18 AWG
    • Insulation Material Fluorinated Ethylene Propylene
    • Jacket Material Low Smoke PVC
    • Length 1000 ft. Reel
    • Shielded Overall Beldfoil Shield
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    87760 Single-Pair Cable, No. of Conductors: 2, Conductor Size: 18 AWG, Plenum, Tinned Copper, Fluorinated Ethylene Propylene