Belden 8720 060500 Brilliance® 8720 Single-Pair Cable, Tinned Copper, Polyethylene, 14/2, Non-Plenum, 500 ft. | Graybar Store
Belden - Brilliance® 8720 Single-Pair Cable, Tinned Copper, Polyethylene, 14/2, Non-Plenum, 500 ft. - 8720 060500
+ / - Hover over image to Zoom
Other Views

    Brilliance® 8720 Single-Pair Cable, Tinned Copper, Polyethylene, 14/2, Non-Plenum, 500 ft.

    Manufacturer: Belden
    Manufacturer #: 8720 060500
    SKU: 99916240
    $870.52
    Checking Pricing
         
    Cable Type:Non-Plenum
    Conductor Material:Tinned Bare Copper
    Conductor Size:14 AWG
    No. of Conductors:2
    Length:500 ft. Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 8720 060500
    • Cable Type Non-Plenum
    • No. of Conductors 2
    • Conductor Material Tinned Bare Copper
    • Conductor Size 14 AWG
    • Insulation Material Polyethylene
    • Jacket Material PVC
    • Length 500 ft. Reel
    • Shielded Overall Beldfoil Shield
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Brilliance® 8720 Single-Pair Cable, No. of Conductors: 2, Conductor Size: 14 AWG, Non-Plenum, Tinned Copper, Polyethylene