Belden 1P22FS-CM-BK-RS-BED Single-Pair Cable 22 AWG | Graybar Store
Belden - Single-Pair Cable 22 AWG - 1P22FS-CM-BK-RS-BED
+ / - Hover over image to Zoom
Other Views

    Single-Pair Cable 22 AWG

    Manufacturer: Belden
    Manufacturer #: 1P22FS-CM-BK-RS-BED
    SKU: 99821277
    $328.47
    Checking Pricing
         
    Additional Features:Aluminum Foil-Polyester Tape
    Color:Black
    No. of Pairs:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 1P22FS-CM-BK-RS-BED
    • Color Black
    • Additional Features Aluminum Foil-Polyester Tape
    • No. of Pairs 1
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    8450 Single-Pair Cable, Black, No. of Pairs: 1, PVC, Gauge: 22 AWG