Belden 1P18FS-CMP-RD-R-BED Single-Pair Cable 18 AWG | Graybar Store
Belden - Single-Pair Cable 18 AWG - 1P18FS-CMP-RD-R-BED
+ / - Hover over image to Zoom
Other Views

    Single-Pair Cable 18 AWG

    Manufacturer: Belden
    Manufacturer #: 1P18FS-CMP-RD-R-BED
    SKU: 99821249
    $1,802.15
    Checking Pricing
         
    Additional Features:Aluminum Foil-Polyester Tape
    Color:Red
    Packaging:1000 ft Crate Reel Put-Up
    No. of Pairs:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 1P18FS-CMP-RD-R-BED
    • Color Red
    • Additional Features Aluminum Foil-Polyester Tape
    • No. of Pairs 1
    • Packaging 1000 ft Crate Reel Put-Up
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    88760 Single-Pair Cable, Red, Packaging: 1000 ft Crate Reel Put-Up, No. of Pairs: 1, Fluorinated Ethylene Propylene, Gauge: 18 AWG