Belden 82761 8771000 Single-Pair Cable, 22 AWG, 2 Conductor, 1000 ft. | Graybar Store
Belden - Single-Pair Cable, 22 AWG, 2 Conductor, 1000 ft. - 82761 8771000
+ / - Hover over image to Zoom
Other Views

    Single-Pair Cable, 22 AWG, 2 Conductor, 1000 ft.

    Manufacturer: Belden
    Manufacturer #: 82761 8771000
    SKU: 99567843
    $1,198.18
    Checking Pricing
         
    Cable Type:Plenum
    Conductor Material:Tinned Bare Copper
    Conductor Size:22 AWG
    No. of Conductors:2
    Length:1000 ft. Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 82761 8771000
    • Cable Type Plenum
    • No. of Conductors 2
    • Type Plenum
    • Conductor Material Tinned Bare Copper
    • Conductor Size 22 AWG
    • Insulation Material Fluorinated Ethylene Propylene
    • Length 1000 ft. Reel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    82761 Single-Pair Cable, Fluorinated Ethylene Propylene, Tinned Copper, Plenum, Length: 1000 ft