Belden 8762 0601000 Multi-Conductor-Shielded Twisted Pair Cable, 20/2, Non-Plenum, 1000 ft. | Graybar Store
Belden - Multi-Conductor-Shielded Twisted Pair Cable, 20/2, Non-Plenum, 1000 ft. - 8762 0601000
+ / - Hover over image to Zoom
Other Views

    Multi-Conductor-Shielded Twisted Pair Cable, 20/2, Non-Plenum, 1000 ft.

    Manufacturer: Belden
    Manufacturer #: 8762 0601000
    SKU: 88030684
    $796.65
    Checking Pricing
         
    No. of Conductors:2
    Conductor Size:20 AWG
    Conductor Material:Tinned Bare Copper
    Length:1000 ft. Reel
    Cable Type:Non-Plenum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 8762 0601000
    • Cable Type Non-Plenum
    • No. of Conductors 2
    • Type Non-Plenum
    • Conductor Material Tinned Bare Copper
    • Conductor Size 20 AWG
    • Insulation Material Polypropylene
    • Jacket Material PVC
    • Length 1000 ft. Reel
    • Shielded Overall Beldfoil Shield
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    8762 Single-Pair Cable, No. of Conductors: 2, Conductor Size: 20 AWG, Non-Plenum, Tinned Copper, Polyethylene