Belden 9451P 008U1000 9451P Single-Pair Cable , 22/2, Plenum, 1000 ft. | Graybar Store
Belden - 9451P Single-Pair Cable , 22/2, Plenum, 1000 ft. - 9451P 008U1000
+ / - Hover over image to Zoom
Other Views

    9451P Single-Pair Cable , 22/2, Plenum, 1000 ft.

    Manufacturer: Belden
    Manufacturer #: 9451P 008U1000
    SKU: 25629943
    $650.66
    Checking Pricing
         
    Cable Type:Plenum
    Conductor Material:Tinned Bare Copper
    Conductor Size:22 AWG
    No. of Conductors:2
    Length:1000 ft. Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 9451P 008U1000
    • Cable Type Plenum
    • No. of Conductors 2
    • Conductor Material Tinned Bare Copper
    • Conductor Size 22 AWG
    • Insulation Material Fluorinated Ethylene Propylene
    • Jacket Material Low Smoke PVC
    • Length 1000 ft. Reel
    • Shielded Overall Beldfoil Shield
    • SAP Material Type ZSTD
    Product Overview:
    9451P Single-Pair Cable, No. of Conductors: 2, Conductor Size: 22 AWG, Plenum, Tinned Copper, Fluorinated Ethylene Propylene