Vertiv MS1324 MS 13 Series Single-Mount Stake, 24 in. | Graybar Store
Vertiv - MS 13 Series Single-Mount Stake, 24 in. - MS1324
+ / - Hover over image to Zoom
Other Views

    MS 13 Series Single-Mount Stake, 24 in.

    Manufacturer: Vertiv
    Manufacturer #: MS1324
    SKU: 88231472
    $9.31
    Checking Pricing
         
    Height (Inches):24 in.
    Color:Green
    Use With:Closures; Pedestals
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Vertiv
    • Manufacturer # MS1324
    • Color Green
    • Height (Inches) 24 in.
    • Use With Closures; Pedestals
    • Country of Origin US - USA
    Product Overview:
    MS13 Single-Mount Stake, Green, Height (Inches): 24 in, Use With: Closures; Pedestals