B-Line (Eaton) 117 TB Single Meter Socket With Safety Socket Bypass, Ring Type, Surface Mount, 100A, 3-Phase/4-Wire, 7-Jaw | Graybar Store
B-Line (Eaton) - Single Meter Socket With Safety Socket Bypass, Ring Type, Surface Mount, 100A, 3-Phase/4-Wire, 7-Jaw - 117 TB
+ / - Hover over image to Zoom
Other Views

    Single Meter Socket With Safety Socket Bypass, Ring Type, Surface Mount, 100A, 3-Phase/4-Wire, 7-Jaw

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 117 TB
    SKU: 88059844
    $1,025.10
    Checking Pricing
         
    Amps:100A
    No. of Jaws:7
    Service Type:OH/UG
    NEMA Rating:NEMA 3R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 117 TB
    • Amps 100A
    • NEMA Rating NEMA 3R
    Product Overview:
    Eaton® B-Line Single Meter Socket With Safety Socket Bypass, Amps: 100 A, Service Type: OH/UG, No. of Jaws 7, NEMA 3R