NSI Industries 4T Single Lug | Graybar Store
NSI Industries - Single Lug - 4T
+ / - Hover over image to Zoom
Other Views

    Single Lug

    Manufacturer: NSI Industries
    Manufacturer #: 4T
    SKU: 25701919
    $1.39
    Checking Pricing
         
    Wire Size:4 to 14 AWG
    Use With:Aluminum Conductors; Copper Conductors
    Stud Size (Inches):1/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # 4T
    • Materials Aluminum Alloy
    • Stud Size (Inches) 1/4
    • Wire Size 4 to 14 AWG
    • Use With Aluminum Conductors; Copper Conductors
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    T Single Lug, Aluminum Alloy, Wire Size: 4 to 14 AWG, Stud Size (Inches): 1/4 in