NEC 780025 Single Line Telephone Single-Line | Graybar Store
NEC - Single Line Telephone Single-Line - 780025
+ / - Hover over image to Zoom
Other Views

    Single Line Telephone Single-Line

    Manufacturer: NEC
    Manufacturer #: 780025
    SKU: 25067875
    $51.30
    Checking Pricing
         
    Additional Features:2 Additional Fixed Function Keys (Hold and Speaker/Monitor) And 8 Speed Dial Bin Key; Convenient On-Hook Dialing And Call
    Housing Color:Black and Grey
    Color:Black
    Cord:Corded
    Phone Color:Black
    Dial:Dial
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NEC
    • Manufacturer # 780025
    • Color Black
    • Cord Corded
    • Dial Dial
    • Housing Color Black and Grey
    • Phone Color Black
    • Type Single-Line
    • Additional Features 2 Additional Fixed Function Keys (Hold and Speaker/Monitor) And 8 Speed Dial Bin Key; Convenient On-Hook Dialing And Call
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Single Line Telephone, Phone Color: Black, Dial, Desk Mount, Cord: Corded, Housing Color: Black/Grey