Cortelco 121100TP227S Single-Line Powered Caller ID Telephone Single-Line Powered Caller ID | Graybar Store
Cortelco - Single-Line Powered Caller ID Telephone Single-Line Powered Caller ID - 121100TP227S
+ / - Hover over image to Zoom
Other Views

    Single-Line Powered Caller ID Telephone Single-Line Powered Caller ID

    Manufacturer: Cortelco
    Manufacturer #: 121100TP227S
    SKU: 25637389
    $66.54
    Checking Pricing
         
    Additional Features:(15) Two-Touch Speed Dial; (5) One-Touch; 2.5 mm Headset Jack; 7-10-11 Button; Call Timer; Caller ID/Call Waiting (Memory
    Housing Color:Black and Grey
    Color:Black
    Cord:Corded
    Phone Color:Black
    Dial:Dial
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cortelco
    • Manufacturer # 121100TP227S
    • Color Black
    • Cord Corded
    • Dial Dial
    • Housing Color Black and Grey
    • Phone Color Black
    • Type Single-Line Powered Caller ID
    • Additional Features (15) Two-Touch Speed Dial; (5) One-Touch; 2.5 mm Headset Jack; 7-10-11 Button; Call Timer; Caller ID/Call Waiting (Memory
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Single-Line Powered Caller ID Telephone, Phone Color: Black, Dial, Desk/Wall Mount, Cord: Corded, Housing Color: Black/Grey