Allen Tel GB2512VS00 Single Line Courtesy Desk Phone With Auto Dialer | Graybar Store
Allen Tel - Single Line Courtesy Desk Phone With Auto Dialer - GB2512VS00
+ / - Hover over image to Zoom
Other Views

    Single Line Courtesy Desk Phone With Auto Dialer

    Manufacturer: Allen Tel
    Manufacturer #: GB2512VS00
    SKU: 99508485
    $352.04
    Checking Pricing
         
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # GB2512VS00
    • Color Black
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Single line courtesy desk phone with an amplified receiver and single number auto dialer. Black.
    • Offered with a single number autodialer for emergency dialing and without the single number autodialer for automatic ring down applications
    • Remote programmable
    • Activated by a momentary push button and disconnected by the push button or programmable to disconnect on silence or a time out of thirty seconds to ninety-nine minutes
    • Braille labeling; Two LED lamps to indicate "on" and "help on the way"
    • I.D. tones to indicate location of the caller
    • Auto answer and operator monitoring
    • Line powered