Thomas and Betts CKPS-W Single-Gang While-In-Use Universal Shallow Cover | Graybar Store
Thomas and Betts - Single-Gang While-In-Use Universal Shallow Cover - CKPS-W
+ / - Hover over image to Zoom
Other Views

    Single-Gang While-In-Use Universal Shallow Cover

    Manufacturer: Thomas and Betts
    Manufacturer #: CKPS-W
    SKU: 25759080
    $21.66
    Checking Pricing
         
    Opening:(1) Single Receptacle
    Color:White
    Mounting Position:Horizontal; Vertical
    No. of Gangs:1
    Depth:2-1/4 in.
    Packaging:7 per Pack
    Use With:Duplex, GFI, Switch and Single Receptacles
    Mounting Type:Keyhole
    Material:Non-Metallic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CKPS-W
    • Color White
    • Depth 2-1/4 in.
    • Mounting Position Horizontal; Vertical
    • Mounting Type Keyhole
    • No. of Gangs 1
    Product Overview:
    Red Dot® Code Keeper® Single-Gang While-In-Use Universal Shallow Cover, White, No. of Gangs: 1, Mounting Type: Keyhole, (1) Single Receptacle, Non-Metallic